Beli screwdriver wera di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WERA Screwdriver Pozidriv 355 (Obeng)
    Mulai

    Rp259.900

    WERA Screwdriver Pozidriv 355 (Obeng)
    atribut:
    • Material: Shaft: Special tool steel Grip: Composite
  2. WERA Screwdriver Kit (Obeng)
    Mulai

    Rp759.900

    WERA Screwdriver Kit (Obeng)
    Deskripsi:
    Wera Chiseldriver for fastening, chiselling and loosening seized screws. Multi-component Kraftform handle for fast and low-fatigue working.Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. A hexagon blade out of high quality bit material that extends right through the blade ensures full transfer of force, even when struck with a hammer. The ductile tempered material prevents the blade from splintering or breaking. Comes with an impact cap for enhanced service life and reduced risk of splintering. More torque can be transferred with the help of an open-end or ring spanner applied to the integrated hexagonal bolster. In some cases equipped with a square take-up in the impact cap that enables higher torque transfer when screwdriving with the T-handle, Zyklop ratchet or Mini ratchet. The Wera Black Point tip and a complex hardening process ensure a long service life of the tip, enhanced corrosion protection and an exact fit. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace. Contents of Set :- 917 SPHS1x PH 1x90; 1x PH 2x113- 932 A1x 0,6x3,5x80- 932 AS1x 0,8x4,5x100; 1x 1,0x5,5x113; 1x 1,2x7,0x138
    atribut:
    • Set Contents (piece): 6
  3. WERA Kraftform Slotted Screwdriver
    Mulai

    Rp73.900

    WERA Kraftform Slotted Screwdriver
    Deskripsi:
    -The laser tip gives it excellent grip on screws.-Since the base of the handle has a hexagonal shape, it will not roll even on sloped surfaces.-The kraftform handles are easy to grip and transmits power easily.
  4. WERA Bit Torx Torsion Stainless Steel
    Mulai

    Rp119.900

    WERA Bit Torx Torsion Stainless Steel
    atribut:
    • Total Length: 25mm
  5. WERA Insulated Screwdriver Kraftform Plus (Obeng Isolasi)
    Mulai

    Rp219.900

    WERA Insulated Screwdriver Kraftform Plus (Obeng Isolasi)
    Deskripsi:
    - 1000V insulation specification- European standard EN60900 compliant product.- The laser tip gives it excellent grip on screws.- With special grip shape, ease of grasping and fit are realized.- Maintains insulation in cold temperature of -40 degrees and in water.- With a laser tip.
  6. WERA Screwdriver Stainless Set (Obeng)
    Mulai

    Rp1.799.900

    WERA Screwdriver Stainless Set (Obeng)
    Deskripsi:
    The laser tip gives it excellent grip on screws.
    atribut:
    • Set Contents: (+)No.1, No.2, (-)3, 4, 5.5, 6.5
    • Set Contents (piece): 6
  7. WERA Insulated Screwdriver Kraftform Plus VDE Reduced Blade Diameter (Obeng Insulasi)
    Mulai

    Rp299.900

    WERA Insulated Screwdriver Kraftform Plus VDE Reduced Blade Diameter (Obeng Insulasi)
    Deskripsi:
    -1000V insulation specification-European standard EN60900 compliant product.-With special grip shape, ease of grasping and fit are realized.-The tip shaft is narrow and is excellent for working in narrow places.
  8. WERA Driver Bit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    WERA Driver Bit
    atribut:
    • Total Length: 50mm
  9. TEKIRO Screwdriver Phillips TPR (Obeng)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp29.900

    TEKIRO Screwdriver Phillips TPR (Obeng)
    Deskripsi:
    Obeng Plus (+) TPR
  10. TEKIRO Screwdriver Phillips Cushion Grip (Obeng)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp31.900

    TEKIRO Screwdriver Phillips Cushion Grip (Obeng)
    Deskripsi:
    TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 5 (mm): 31
  11. TEKIRO Screwdriver Slotted TPR (Obeng)
    Rating:
    92% of 100
    (5)
    Mulai

    Rp29.900

    TEKIRO Screwdriver Slotted TPR (Obeng)
    Deskripsi:
    Obeng Minus (-) TPR
Daftar Harga screwdriver wera Terbaru October 2026
WERA Insulated Screwdriver Stainless Steel (Obeng Isolasi)Rp199.900
WERA Screwdriver Slotted Kraftform (Obeng)Rp129.900
WERA Screwdriver Stainless (Obeng)Rp249.900
WERA Precision Screwdriver (Obeng Presisi)Rp93.900
WERA Screwdriver Hex (Obeng)Rp129.900
WERA Screwdriver Kraftform Plus (Obeng)Rp189.900
WERA Screwdriver Pozidriv 355 (Obeng)Rp259.900
WERA Screwdriver Kit (Obeng)Rp759.900
WERA Kraftform Slotted ScrewdriverRp73.900
WERA Screwdriver Kraftform Diamond (Obeng)Rp229.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait